ITW Ramset CST 20 1-3/4 in. Sammy Vertical Concrete Anchor, Rod Size 3/8 in. | Graybar Store
ITW Ramset - 1-3/4 in. Sammy Vertical Concrete Anchor, Rod Size 3/8 in. - CST 20
+ / - Hover over image to Zoom
Other Views

    1-3/4 in. Sammy Vertical Concrete Anchor, Rod Size 3/8 in.

    Manufacturer: ITW Ramset
    Manufacturer #: CST 20
    SKU: 25285826
    $0.96
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Color:Blue
    Size:1-3/4 in
    Packaging:125 per Pack
    Length:1-3/4 in.
    Use With:Concrete
    Anchor Type:Rod Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # CST 20
    • Color Blue
    • Size 1-3/4 in
    • Length 1-3/4 in.
    • Rod Size (Inch) 3/8 in.
    • Anchor Type Rod Anchor
    • Packaging 125 per Pack
    • Use With Concrete
    • SAP Material Type ZSTD
    Product Overview:
    Sammys® Concrete Vertical Anchor, Anchor Type: Rod Anchor, Packaging: 125 Per Pack, Size: 1-3/4 in, Length: 1-3/4 in