Raco 892 Concrete Ring Back Plate/Cover | Graybar Store
Raco - Concrete Ring Back Plate/Cover - 892
+ / - Hover over image to Zoom
Other Views

    Concrete Ring Back Plate/Cover

    Manufacturer: Raco
    Manufacturer #: 892
    SKU: 88217355
    $12.37
    Checking Pricing
         
    Opening:Blank
    No. of Gangs:1
    Shape:Round
    Use With:Masonry Box Concrete Rings
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 892
    • No. of Gangs 1
    • Opening Blank
    • Shape Round
    • Material Steel
    • Use With Masonry Box Concrete Rings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Concrete Ring Back Plate/Cover, Shape: Round, Steel, Opening: Blank