Raco 270RAC Concrete Ring | Graybar Store
Raco - Concrete Ring - 270RAC
+ / - Hover over image to Zoom
Other Views

    Concrete Ring

    Manufacturer: Raco
    Manufacturer #: 270RAC
    SKU: 88216965
    $26.42
    Checking Pricing
         
    Box Style:Welded
    No. of Gangs:1
    Use With:Poured Deck Floors
    Knockouts:1/2 (Single Row) in; 3/4 (Single Row) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 270RAC
    • Box Style Welded
    • Knockouts 1/2 (Single Row) in; 3/4 (Single Row) in
    • No. of Gangs 1
    • Material Steel
    • Use With Poured Deck Floors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RACO® Concrete Ring, Steel, Box Style: Welded, Knockouts: 1/2 in (Single Row KOs); 3/4 in (Single Row KO's), No. of Gangs: 1