L. H. Dottie SCP50 1/2 in. Rod Hanging System Concrete Installation Tool | Graybar Store
L. H. Dottie - 1/2 in. Rod Hanging System Concrete Installation Tool - SCP50
+ / - Hover over image to Zoom
Other Views

    1/2 in. Rod Hanging System Concrete Installation Tool

    Manufacturer: L. H. Dottie
    Manufacturer #: SCP50
    SKU: 25414574
    $34.53
    Checking Pricing
         
    Color:Blue
    Size:1/2 in
    Packaging:1 Each
    Use With:Rod Hanging System
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SCP50
    • Color Blue
    • Size 1/2 in
    • Materials Steel
    • Packaging 1 Each
    • Use With Rod Hanging System
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Concrete Installation Tool, Socket Size 1/2 in., Blue