Erico T416F Concrete Inspection Housing | Graybar Store
Erico - Concrete Inspection Housing - T416F
+ / - Hover over image to Zoom
Other Views

    Concrete Inspection Housing

    Manufacturer: Erico
    Manufacturer #: T416F
    SKU: 25683415
    $407.23
    Checking Pricing
         
    Dimensions (Inches):15.4 W x 15.4 L x 23 H
    Packaging:1 Each
    Length:15.4 in.
    Width (Inches):15.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # T416F
    • Dimensions (Inches) 15.4 W x 15.4 L x 23 H
    • Length 15.4 in.
    • Materials Polymer Concrete
    • Width (Inches) 15.4
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Concrete Inspection Housing, Packaging: 1 Each, Length: 15.4 in, Polymer Concrete, Width Inches: 15.4 in