Chatsworth 13702-001 Concrete Floor Anchor Kit, Clear | Graybar Store
Chatsworth - Concrete Floor Anchor Kit, Clear - 13702-001
+ / - Hover over image to Zoom
Other Views

    Concrete Floor Anchor Kit, Clear

    Manufacturer: Chatsworth
    Manufacturer #: 13702-001
    SKU: 25212821
    $114.73
    Checking Pricing
         
    Height (Inches):1.2 in.
    Material:Steel
    Size:1.2 W x 1.2 H in
    Color:Transparent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13702-001
    • Color Transparent
    • Size 1.2 W x 1.2 H in
    • Type Concrete Floor Anchor Kit for Seismic Frame Two-Post Rack
    • Brand Seismic Frame
    • Finish Zinc-Plated
    • Height (Inches) 1.2 in.
    • Width 1.2 in
    • Material Steel
    • Includes (4) M12 x 5-1/8 in Hilti HSL-3-G Sleeve Anchors
    Product Overview:
    Seismic Frame® Concrete Floor Anchor Kit, Size: 1.2 W x 1.2 H in, Transparent, Steel, Zinc-Plated