Hubbell Wiring Device - Kellems S1R6PTWZBLK Concrete Floor | Graybar Store
Hubbell Wiring Device - Kellems - Concrete Floor - S1R6PTWZBLK
+ / - Hover over image to Zoom
Other Views

    Concrete Floor

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R6PTWZBLK
    SKU: 25448336
    $878.03
    Checking Pricing
         
    Color:Black
    Size:6 in
    Use With:Data AV Fire-Rated Poke-Thru
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R6PTWZBLK
    • Color Black
    • Size 6 in
    • Use With Data AV Fire-Rated Poke-Thru
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® S1R6 Concrete Floor, Size: 6 in, Black