Hubbell Wiring Device - Kellems S1SPDUSL Concrete Floor | Graybar Store
Hubbell Wiring Device - Kellems - Concrete Floor - S1SPDUSL
+ / - Hover over image to Zoom
Other Views

    Concrete Floor

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1SPDUSL
    SKU: 25176125
    $43.84
    Checking Pricing
         
    Use With:Fire-Rated Poke-Thru Devices
    Opening:(1) Duplex Receptacle; (1) Style Line Decorator Opening
    Color:Black
    Size:5.36 (Dia) in
    Shape:Round
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1SPDUSL
    • Color Black
    • Size 5.36 (Dia) in
    • Opening (1) Duplex Receptacle; (1) Style Line Decorator Opening
    • Shape Round
    • Material Aluminum
    • Use With Fire-Rated Poke-Thru Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® S1SP Concrete Floor, Round, Size: 5.36 (Dia) in, Black, Aluminum