Thomas and Betts H 54561 1/2 3/4 Concrete Box, 4 in. Deep, Drawn | Graybar Store
Thomas and Betts - Concrete Box, 4 in. Deep, Drawn - H 54561 1/2 3/4
+ / - Hover over image to Zoom
Other Views

    Concrete Box, 4 in. Deep, Drawn

    Manufacturer: Thomas and Betts
    Manufacturer #: H 54561 1/2 3/4
    SKU: 88255056
    $28.71
    Checking Pricing
         
    Side Knockouts (Inches):1/2 in; 3/4 in
    Capacity (Cubic Inch):41.0 cu. in.
    Use With:Conduit
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H 54561 1/2 3/4
    • Box Shape Octagonal
    • Capacity (Cubic Inch) 41.0 cu. in.
    • Side Knockouts (Inches) 1/2 in; 3/4 in
    Product Overview:
    Steel City® Ceiling Box, Capacity (Cubic Inch): 41 in³, Box Shape: Octagonal, Steel, Side Knockouts (Inches): 1/2 in; 3/4 in