Newbasis FCA243624T-00000 Concrete Assembly Box | Graybar Store
Newbasis - Concrete Assembly Box - FCA243624T-00000
+ / - Hover over image to Zoom
Other Views

    Concrete Assembly Box

    Manufacturer: Newbasis
    Manufacturer #: FCA243624T-00000
    SKU: 25646588
    $393.44
    Checking Pricing
         
    Depth (Inches):24 in.
    Nominal Opening Dimensions (Inches):24 x 36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newbasis
    • Manufacturer # FCA243624T-00000
    • Depth (Inches) 24 in.
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    Product Overview:
    PCX™ Concrete Assembly Box, Depth (Inches): 24 in, Nominal Opening Dimensions (Inches): 24 W x 36 L in