Newbasis FCA304836T PCX Tapered Underground Assembly, Fiberglass and Polymer Concrete, 30 x 48 x 36 in. | Graybar Store
Newbasis - PCX Tapered Underground Assembly, Fiberglass and Polymer Concrete, 30 x 48 x 36 in. - FCA304836T
+ / - Hover over image to Zoom
Other Views

    PCX Tapered Underground Assembly, Fiberglass and Polymer Concrete, 30 x 48 x 36 in.

    Manufacturer: Newbasis
    Manufacturer #: FCA304836T
    SKU: 25836597
    $810.20
    Checking Pricing
         
    Depth (Inches):36 in.
    Nominal Opening Dimensions (Inches):30 x 48 in.
    Additional Features:Box and Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newbasis
    • Manufacturer # FCA304836T
    • Type Tapered
    • Additional Features Box and Cover
    • Brand PCX
    • Depth (Inches) 36 in.
    • Materials Fiberglass and Polymer Concrete
    • Nominal Opening Dimensions (Inches) 30 x 48 in.
    • SAP Material Type ZSTD
    Product Overview:
    PCX underground box and cover is constructed of a fiberglass and polymer concrete composite. Box is tapered with a 30 x 48 inch opening and is 36 inches deep.