ITW Ramset M100 Mechanical 1 in. Plated Pin With 1/2 in. Domed Washer | Graybar Store
ITW Ramset - Mechanical 1 in. Plated Pin With 1/2 in. Domed Washer - M100
+ / - Hover over image to Zoom
Other Views

    Mechanical 1 in. Plated Pin With 1/2 in. Domed Washer

    Manufacturer: ITW Ramset
    Manufacturer #: M100
    SKU: 25047432
    $0.26
    Checking Pricing
         
    Size:1 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # M100
    • Size 1 in
    • Materials Steel
    • SAP Material Type ZSTD
    Product Overview:
    Mechanical 1 in. Plated Pin With 1/2 in. Domed Washer