Pentair Hoffman - Concept™ Type 4X Wall-Mount Enclosures with Additional Quarter-Turn Latch
+ / - Hover over image to Zoom
Other Views

Concept™ Type 4X Wall-Mount Enclosures with Additional Quarter-Turn Latch

Manufacturer: Pentair Hoffman
     

Concept™ type 4X wall-mount enclosure is for indoor or outdoor applications that require corrosion protection for chemicals and water. Enclosures house larger controls and feature flush quarter-turn latches and an integral door ramp.

Concept™ Type 4X Wall-Mount Enclosures with Additional Quarter-Turn Latch:
  • Seams continuously welded and ground smooth
  • Minimum-width body flange provides maximum body opening
  • Corner formed doors
  • External formed 90-degree body flange
  • Stainless steel quarter-turn with latches with flush slotted insert provided on three sides of enclosure door
  • Integral door alignment device to properly align door and gasket to body offset
  • Mounting holes in back of body for direct mounting
  • Stainless steel hidden hinges
  • Doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Seamless foam-in-place gasket
  • Self-grounding latch system with double seal
  • Bonding provision on door
  • Grounding stud on body
See More >>
  • Manufacturer Pentair Hoffman
  • NEMA Ratings 3R/4/4X/12/13
Select Filter Options Below ( 7 items found )
Mfg Part #
SKU
Depth (Inches)
Height (Inches)
Width (Inches)
Material
Price
CSD423612SSR
25059118
14
37
47
14 Gauge 304 Stainless Steel
$
2900
.87
/
EA
25059118
Depth (Inches)
14
Height (Inches)
37
Width (Inches)
47
Material
14 Gauge 304 Stainless Steel
$
2900
.87
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
CSD423610SSR
25058684
10
36
42
14 Gauge 304 Stainless Steel
$
2554
.14
/
EA
25058684
Depth (Inches)
10
Height (Inches)
36
Width (Inches)
42
Material
14 Gauge 304 Stainless Steel
$
2554
.14
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
CSD603612SSR
25059120
13.75
37.25
65
14 Gauge 304 Stainless Steel
$
3606
.83
/
EA
25059120
Depth (Inches)
13.75
Height (Inches)
37.25
Width (Inches)
65
Material
14 Gauge 304 Stainless Steel
$
3606
.83
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
CSD363610SSR
25058683
12.5
37.25
41
14 Gauge 304 Stainless Steel
$
2248
.02
/
EA
25058683
Depth (Inches)
12.5
Height (Inches)
37.25
Width (Inches)
41
Material
14 Gauge 304 Stainless Steel
$
2248
.02
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
CSD483610SSR
25055526
12.25
37
53
14 Gauge 304 Stainless Steel
$
2918
.58
/
EA
25055526
Depth (Inches)
12.25
Height (Inches)
37
Width (Inches)
53
Material
14 Gauge 304 Stainless Steel
$
2918
.58
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
CSD363612SSR
25058962
14.25
37.25
41
14 Gauge 304 Stainless Steel
$
2615
.58
/
EA
25058962
Depth (Inches)
14.25
Height (Inches)
37.25
Width (Inches)
41
Material
14 Gauge 304 Stainless Steel
$
2615
.58
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
CSD483612SSR
25059119
14
37.25
52.75
14 Gauge 304 Stainless Steel
$
3188
.25
/
EA
25059119
Depth (Inches)
14
Height (Inches)
37.25
Width (Inches)
52.75
Material
14 Gauge 304 Stainless Steel
$
3188
.25
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25059118 SKU, 25059118 ANALYTICS...
Width (Inches)
47
Material
14 Gauge 304 Stainless Steel
Price
$
2900
.87
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25058684 SKU, 25058684 ANALYTICS...
Width (Inches)
42
Material
14 Gauge 304 Stainless Steel
Price
$
2554
.14
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25059120 SKU, 25059120 ANALYTICS...
Width (Inches)
65
Material
14 Gauge 304 Stainless Steel
Price
$
3606
.83
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25058683 SKU, 25058683 ANALYTICS...
Width (Inches)
41
Material
14 Gauge 304 Stainless Steel
Price
$
2248
.02
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25055526 SKU, 25055526 ANALYTICS...
Width (Inches)
53
Material
14 Gauge 304 Stainless Steel
Price
$
2918
.58
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25058962 SKU, 25058962 ANALYTICS...
Width (Inches)
41
Material
14 Gauge 304 Stainless Steel
Price
$
2615
.58
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25059119 SKU, 25059119 ANALYTICS...
Width (Inches)
52.75
Material
14 Gauge 304 Stainless Steel
Price
$
3188
.25
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available