Pentair Hoffman Concept™ Type 4 Disconnect Enclosure | Graybar Store
Pentair Hoffman - Concept™ Type 4 Disconnect Enclosure
+ / - Hover over image to Zoom
Other Views

    Concept™ Type 4 Disconnect Enclosure

    Manufacturer: Pentair Hoffman
         

    Concept™ type 4 disconnect enclosure is for use in applications that require stylized design features and a preferred cutout for the disconnect switch or circuit breaker.

    Concept™ Type 4 Disconnect Enclosure:
    • Seams continuously welded and ground smooth
    • External-formed 90-degree body flange
    • Bonding provision on door
    • Grounding stud on body
    • Holes provided in body for mounting disconnect operating handle and mechanism
    • Mounting hole in back of back for direct mounting or for use with external mounting brackets
    • Hidden hinges for clean, aesthetic appearance
    • Removed corner-formed doors
    • Seamless foam-in-place bracket
    • Door alignment device on doors wider than 30 inches
    • Latching system interlocks with the disconnect handle for added safety
    • Unique integrated door handle with tool-to-open feature
    • Self-grounding latch system with double seal
    • Four hinges on 60-inch high doors
    • Simple easy-to-remove and install hinge pins with built-in captivation clip
    • High torque threadless studs and fasteners on door
    See More >>
    • Manufacturer Pentair Hoffman
    • NEMA Ratings NEMA 4/12/13
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Price
    CDSC423212
    94038153
    12 in.
    32 in.
    42 in.
    14 Gauge Steel
    $
    1042
    .14
    /
    EA
    94038153
    Depth (Inches)
    12 in.
    Height (Inches)
    32 in.
    Width (Inches)
    42 in.
    Material
    14 Gauge Steel
    $
    1042
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CDSC603812
    94038150
    12 in.
    38 in.
    60 in.
    14 Gauge Steel
    $
    1407
    .88
    /
    EA
    94038150
    Depth (Inches)
    12 in.
    Height (Inches)
    38 in.
    Width (Inches)
    60 in.
    Material
    14 Gauge Steel
    $
    1407
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CDSC483812
    94038151
    12 in.
    38 in.
    48 in.
    14 Gauge Steel
    $
    1230
    .40
    /
    EA
    94038151
    Depth (Inches)
    12 in.
    Height (Inches)
    38 in.
    Width (Inches)
    48 in.
    Material
    14 Gauge Steel
    $
    1230
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CDSC423812
    94038152
    12 in.
    38 in.
    42 in.
    14 Gauge Steel
    $
    1140
    .03
    /
    EA
    94038152
    Depth (Inches)
    12 in.
    Height (Inches)
    38 in.
    Width (Inches)
    42 in.
    Material
    14 Gauge Steel
    $
    1140
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94038153 SKU, 94038153 ANALYTICS...
    Width (Inches)
    42 in.
    Material
    14 Gauge Steel
    Price
    $
    1042
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94038150 SKU, 94038150 ANALYTICS...
    Width (Inches)
    60 in.
    Material
    14 Gauge Steel
    Price
    $
    1407
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94038151 SKU, 94038151 ANALYTICS...
    Width (Inches)
    48 in.
    Material
    14 Gauge Steel
    Price
    $
    1230
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94038152 SKU, 94038152 ANALYTICS...
    Width (Inches)
    42 in.
    Material
    14 Gauge Steel
    Price
    $
    1140
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available