Pentair Hoffman Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure
+ / - Hover over image to Zoom
Other Views

    Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
         

    Concept™ enclosures are ideal for machine control applications.

    Specifications for concept type 4 and 12 solid door wall-mount enclosure:
    • Seams continuously welded and ground smooth
    • Corner-formed doors
    • Simple easy-to-remove and install hinge pins with built-in captivation clip
    • High-torque threadless studs and fasteners on door
    • Minimum-width body flange provides maximum door opening
    • External formed body flange
    • Hidden hinges
    • Doors are interchangeable and easily removed by pulling clip-style hinges
    • Seamless foam-in-place gasket
    • Quarter-turn slotted latches
    • Provisions for thermoplastic data pockets
    • Hardware kit included with panel mounting nuts, panel grounding hardware and sealing washers
    See More >>
    • Manufacturer Pentair Hoffman
    • NEMA Ratings NEMA 3R/4/4X/12
    Select Filter Options Below ( 19 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Price
    CSD16168SS
    97100318
    8 in.
    16 in.
    16 in.
    Steel
    $
    960
    .02
    /
    EA
    97100318
    Depth (Inches)
    8 in.
    Height (Inches)
    16 in.
    Width (Inches)
    16 in.
    Material
    Steel
    $
    960
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD16166SS
    94038149
    6 in.
    16 in.
    16 in.
    Steel
    $
    885
    .99
    /
    EA
    94038149
    Depth (Inches)
    6 in.
    Height (Inches)
    16 in.
    Width (Inches)
    16 in.
    Material
    Steel
    $
    885
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD362410SS
    25089839
    10 in.
    36 in.
    24 in.
    Steel
    $
    1773
    .22
    /
    EA
    25089839
    Depth (Inches)
    10 in.
    Height (Inches)
    36 in.
    Width (Inches)
    24 in.
    Material
    Steel
    $
    1773
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD161210SS
    25067325
    10 in.
    16 in.
    12 in.
    Steel
    $
    1000
    .00
    /
    EA
    25067325
    Depth (Inches)
    10 in.
    Height (Inches)
    16 in.
    Width (Inches)
    12 in.
    Material
    Steel
    $
    1000
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD363012SS
    97100328
    12 in.
    36 in.
    30 in.
    Steel
    $
    2364
    .64
    /
    EA
    97100328
    Depth (Inches)
    12 in.
    Height (Inches)
    36 in.
    Width (Inches)
    30 in.
    Material
    Steel
    $
    2364
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD20208SS
    94029982
    8 in.
    20 in.
    20 in.
    Steel
    $
    1152
    .64
    /
    EA
    94029982
    Depth (Inches)
    8 in.
    Height (Inches)
    20 in.
    Width (Inches)
    20 in.
    Material
    Steel
    $
    1152
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD302410SS
    25016114
    10 in.
    30 in.
    24 in.
    Steel
    $
    1613
    .91
    /
    EA
    25016114
    Depth (Inches)
    10 in.
    Height (Inches)
    30 in.
    Width (Inches)
    24 in.
    Material
    Steel
    $
    1613
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD24248SS
    94029981
    8 in.
    24 in.
    24 in.
    Steel
    $
    1389
    .00
    /
    EA
    94029981
    Depth (Inches)
    8 in.
    Height (Inches)
    24 in.
    Width (Inches)
    24 in.
    Material
    Steel
    $
    1389
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD12126SS
    94035221
    6 in.
    12 in.
    12 in.
    Steel
    $
    727
    .30
    /
    EA
    94035221
    Depth (Inches)
    6 in.
    Height (Inches)
    12 in.
    Width (Inches)
    12 in.
    Material
    Steel
    $
    727
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD302412SS
    97100326
    12 in.
    30 in.
    24 in.
    Steel
    $
    1804
    .46
    /
    EA
    97100326
    Depth (Inches)
    12 in.
    Height (Inches)
    30 in.
    Width (Inches)
    24 in.
    Material
    Steel
    $
    1804
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD20168SS
    94038146
    8 in.
    20 in.
    16 in.
    Steel
    $
    1042
    .27
    /
    EA
    94038146
    Depth (Inches)
    8 in.
    Height (Inches)
    20 in.
    Width (Inches)
    16 in.
    Material
    Steel
    $
    1042
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD202410SS
    22128431
    10 in.
    20 in.
    24 in.
    Steel
    $
    1341
    .11
    /
    EA
    22128431
    Depth (Inches)
    10 in.
    Height (Inches)
    20 in.
    Width (Inches)
    24 in.
    Material
    Steel
    $
    1341
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD16208SS
    94038147
    8 in.
    16 in.
    20 in.
    Steel
    $
    1071
    .43
    /
    EA
    94038147
    Depth (Inches)
    8 in.
    Height (Inches)
    16 in.
    Width (Inches)
    20 in.
    Material
    Steel
    $
    1071
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD20166SS
    94035223
    6 in.
    20 in.
    16 in.
    Steel
    $
    999
    .38
    /
    EA
    94035223
    Depth (Inches)
    6 in.
    Height (Inches)
    20 in.
    Width (Inches)
    16 in.
    Material
    Steel
    $
    999
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD302010SS
    25055197
    10 in.
    30 in.
    20 in.
    Steel
    $
    1482
    .72
    /
    EA
    25055197
    Depth (Inches)
    10 in.
    Height (Inches)
    30 in.
    Width (Inches)
    20 in.
    Material
    Steel
    $
    1482
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD16128SS
    97100276
    8 in.
    16 in.
    12 in.
    Steel
    $
    842
    .67
    /
    EA
    97100276
    Depth (Inches)
    8 in.
    Height (Inches)
    16 in.
    Width (Inches)
    12 in.
    Material
    Steel
    $
    842
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD162010SS
    25152561
    10 in.
    16 in.
    20 in.
    Steel
    $
    1152
    .64
    /
    EA
    25152561
    Depth (Inches)
    10 in.
    Height (Inches)
    16 in.
    Width (Inches)
    20 in.
    Material
    Steel
    $
    1152
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD24168SS
    94038145
    8 in.
    24 in.
    16 in.
    Steel
    $
    1138
    .07
    /
    EA
    94038145
    Depth (Inches)
    8 in.
    Height (Inches)
    24 in.
    Width (Inches)
    16 in.
    Material
    Steel
    $
    1138
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSD242410SS
    22114445
    10 in.
    24 in.
    24 in.
    Steel
    $
    1453
    .56
    /
    EA
    22114445
    Depth (Inches)
    10 in.
    Height (Inches)
    24 in.
    Width (Inches)
    24 in.
    Material
    Steel
    $
    1453
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97100318 SKU, 97100318 ANALYTICS...
    Width (Inches)
    16 in.
    Material
    Steel
    Price
    $
    960
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94038149 SKU, 94038149 ANALYTICS...
    Width (Inches)
    16 in.
    Material
    Steel
    Price
    $
    885
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089839 SKU, 25089839 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Steel
    Price
    $
    1773
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067325 SKU, 25067325 ANALYTICS...
    Width (Inches)
    12 in.
    Material
    Steel
    Price
    $
    1000
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97100328 SKU, 97100328 ANALYTICS...
    Width (Inches)
    30 in.
    Material
    Steel
    Price
    $
    2364
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94029982 SKU, 94029982 ANALYTICS...
    Width (Inches)
    20 in.
    Material
    Steel
    Price
    $
    1152
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25016114 SKU, 25016114 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Steel
    Price
    $
    1613
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94029981 SKU, 94029981 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Steel
    Price
    $
    1389
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94035221 SKU, 94035221 ANALYTICS...
    Width (Inches)
    12 in.
    Material
    Steel
    Price
    $
    727
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97100326 SKU, 97100326 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Steel
    Price
    $
    1804
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94038146 SKU, 94038146 ANALYTICS...
    Width (Inches)
    16 in.
    Material
    Steel
    Price
    $
    1042
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22128431 SKU, 22128431 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Steel
    Price
    $
    1341
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94038147 SKU, 94038147 ANALYTICS...
    Width (Inches)
    20 in.
    Material
    Steel
    Price
    $
    1071
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94035223 SKU, 94035223 ANALYTICS...
    Width (Inches)
    16 in.
    Material
    Steel
    Price
    $
    999
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25055197 SKU, 25055197 ANALYTICS...
    Width (Inches)
    20 in.
    Material
    Steel
    Price
    $
    1482
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97100276 SKU, 97100276 ANALYTICS...
    Width (Inches)
    12 in.
    Material
    Steel
    Price
    $
    842
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25152561 SKU, 25152561 ANALYTICS...
    Width (Inches)
    20 in.
    Material
    Steel
    Price
    $
    1152
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94038145 SKU, 94038145 ANALYTICS...
    Width (Inches)
    16 in.
    Material
    Steel
    Price
    $
    1138
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22114445 SKU, 22114445 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Steel
    Price
    $
    1453
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available