Pentair Hoffman CWHNL Concept™ Non-Locking Handle | Graybar Store
     
Pentair Hoffman - Concept™ Non-Locking Handle - CWHNL
+ / - Hover over image to Zoom
Other Views

    Concept™ Non-Locking Handle

    Manufacturer: Pentair Hoffman
    Manufacturer #: CWHNL
    SKU: 94027160
    $52.53
    Checking Pricing
         
    Use With:CONCEPT Wall-Mount Enclosures
    Lock Type:Non-Locking
    Style:Clockwise or Counterclockwise
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CWHNL
    • Style Clockwise or Counterclockwise
    • Type Concept Non-Locking Handle
    • Lock Type Non-Locking
    • Use With CONCEPT Wall-Mount Enclosures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Concept™ non-locking handle provides easy access to enclosure contents.
    Handles can replace the standard slotted insert on all CONCEPT wall-mount enclosures.