Hubbell Wiring Device - Kellems 3SFBC Concealed 3-Service Floor Box, Cast Iron | Graybar Store
     
Hubbell Wiring Device - Kellems - Concealed 3-Service Floor Box, Cast Iron - 3SFBC
+ / - Hover over image to Zoom
Other Views

    Concealed 3-Service Floor Box, Cast Iron

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 3SFBC
    SKU: 88306389
    $205.21
    Checking Pricing
         
    Bottom Knockouts (Inches):None
    No. of Gangs:1-Gang
    Side Knockouts (Inches):(1) 1-1/4 Each End/Each Side; (2) 3/4 Each Side
    Box Depth (Inches):2-9/10 in.
    Cover Style:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 3SFBC
    • Bottom Knockouts (Inches) None
    • Box Depth (Inches) 2-9/10 in.
    • Cover Style Steel
    • No. of Gangs 1-Gang
    • Side Knockouts (Inches) (1) 1-1/4 Each End/Each Side; (2) 3/4 Each Side
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rectangular cast iron 3-service concealed floor box with 3/4 and 1-1/4 in. side knockouts.
    • Minimum depth of pour: 3 inch
    • Dimensions: 12.25 x 5.50 x 2.88 inches
    • Before pour adjustability: 1.25 inch
    • After pour adjustability: 0.44 inch
    • Conduit hubs NPT, opposite ends: (1) 1-1/4 in
    • conduit hubs NPT, opposite sides: (2) 3/4 and (1) 1-1/4 in.
    • Concrete cover included