Belden 6C24FB-CM-CH-R-BED Computer Cable 24 AWG | Graybar Store
Belden - Computer Cable 24 AWG - 6C24FB-CM-CH-R-BED
+ / - Hover over image to Zoom
Other Views

    Computer Cable 24 AWG

    Manufacturer: Belden
    Manufacturer #: 6C24FB-CM-CH-R-BED
    SKU: 99821716
    $1,193.22
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Chrome
    Packaging:1000 ft Crate Reel Put-Up
    No. of Pairs:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6C24FB-CM-CH-R-BED
    • Color Chrome
    • Additional Features Aluminum Foil-Polyester Tape
    • No. of Pairs 3
    • Packaging 1000 ft Crate Reel Put-Up
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Belden® 9931 Computer Cable, Chrome, Packaging: 1000 ft Crate Reel Put-Up, No. of Pairs: 3, Gauge: 24 AWG