General Cable 4C22FS-CMR-GY-R-A-GCC CMR Multi-Conductor Shielded Computer Cable, 22 AWG, 4 Conductor, 1000 ft. Reel | Graybar Store
General Cable - CMR Multi-Conductor Shielded Computer Cable, 22 AWG, 4 Conductor, 1000 ft. Reel - 4C22FS-CMR-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    CMR Multi-Conductor Shielded Computer Cable, 22 AWG, 4 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 4C22FS-CMR-GY-R-A-GCC
    SKU: 25047130
    $367.32
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Bare Copper
    No. of Conductors:4
    Cable Type:Computer Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C22FS-CMR-GY-R-A-GCC
    • Cable Type Computer Cable
    • No. of Conductors 4
    • Type Riser
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Shielded Flexfoil Aluminum/Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Computer Cable, No. of Conductors: 4, Conductor Size: 22 AWG, Tinned Copper, PVC