Belden Computer Cable 24 AWG | Graybar Store
Belden - Computer Cable 24 AWG
+ / - Hover over image to Zoom
Other Views

    Computer Cable 24 AWG

    Manufacturer: Belden
         

    • Manufacturer Belden
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Packaging
    No. of Pairs
    Cable Type
    Price
    2C18FS-CM-CH-B-BED
    99821421
    Aluminum Foil-Polyester Tape With Shorting Fold
    Chrome
    1
    $
    621
    .88
    1000 Ft
    /
    Reel
    99821421
    Additional Features
    Aluminum Foil-Polyester Tape With Shorting Fold
    Color
    Chrome
    Packaging
    No. of Pairs
    1
    Cable Type
    $
    621
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1P22FS-CM-BK-RS-BED
    99821277
    Aluminum Foil-Polyester Tape
    Black
    1
    $
    328
    .47
    1000 Ft
    /
    Reel
    99821277
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Black
    Packaging
    No. of Pairs
    1
    Cable Type
    $
    328
    .47
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4C24FS-CMG-CH-R-BED
    99821681
    Aluminum Foil-Polyester Tape
    Chrome
    1000 ft Crate Reel Put-Up
    2
    $
    518
    .96
    1000 Ft
    /
    Reel
    99821681
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Chrome
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    2
    Cable Type
    $
    518
    .96
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6C24FB-CM-CH-R-BED
    99821716
    Aluminum Foil-Polyester Tape
    Chrome
    1000 ft Crate Reel Put-Up
    3
    $
    1193
    .22
    1000 Ft
    /
    Reel
    99821716
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Chrome
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    3
    Cable Type
    $
    1193
    .22
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1P18FS-CMP-RD-R-BED
    99821249
    Aluminum Foil-Polyester Tape
    Red
    1000 ft Crate Reel Put-Up
    1
    $
    1802
    .15
    1000 Ft
    /
    Reel
    99821249
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Red
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    1
    Cable Type
    $
    1802
    .15
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2P22IS-CMP-NA-R-BED
    99821516
    Aluminum Foil-Polyester Tape
    Natural
    1000 ft Crate Reel Put-Up
    2
    Plenum
    $
    1308
    .23
    1000 Ft
    /
    Reel
    99821516
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Natural
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    2
    Cable Type
    Plenum
    $
    1308
    .23
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2C22FS-CM-GY-RS-BED
    99821459
    Aluminum Foil-Polyester Tape
    Grey
    1
    $
    328
    .47
    1000 Ft
    /
    Reel
    99821459
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Grey
    Packaging
    No. of Pairs
    1
    Cable Type
    $
    328
    .47
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2P24FB-CM-CH-R-BED
    99821521
    Aluminum Foil-Polyester Tape
    Chrome
    1000 ft Crate Reel Put-Up
    2
    $
    1878
    .90
    1000 Ft
    /
    Reel
    99821521
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Chrome
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    2
    Cable Type
    $
    1878
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99821421 SKU, 99821421 ANALYTICS...
    Packaging
    No. of Pairs
    1
    Cable Type
    Price
    $
    621
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99821277 SKU, 99821277 ANALYTICS...
    Packaging
    No. of Pairs
    1
    Cable Type
    Price
    $
    328
    .47
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99821681 SKU, 99821681 ANALYTICS...
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    2
    Cable Type
    Price
    $
    518
    .96
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99821716 SKU, 99821716 ANALYTICS...
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    3
    Cable Type
    Price
    $
    1193
    .22
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99821249 SKU, 99821249 ANALYTICS...
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    1
    Cable Type
    Price
    $
    1802
    .15
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99821516 SKU, 99821516 ANALYTICS...
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    2
    Cable Type
    Plenum
    Price
    $
    1308
    .23
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99821459 SKU, 99821459 ANALYTICS...
    Packaging
    No. of Pairs
    1
    Cable Type
    Price
    $
    328
    .47
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99821521 SKU, 99821521 ANALYTICS...
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    2
    Cable Type
    Price
    $
    1878
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available