APC (Schneider Electric) BR1000G Computer and Periphery Back-UPS PRO 500-1500VA | Graybar Store
APC (Schneider Electric) - Computer and Periphery Back-UPS PRO 500-1500VA - BR1000G
+ / - Hover over image to Zoom
Other Views

    Computer and Periphery Back-UPS PRO 500-1500VA

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: BR1000G
    SKU: 25311938
    $191.93
    Checking Pricing
         
    Watts:600
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:1000VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # BR1000G
    • Mounting On or Under Desk
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1000VA
    • Watts 600
    • SAP Material Type ZSTD
    Product Overview:
    Back-UPS Pro® line interactive UPS, 1000VA/600W, 120V AC, with (8) receptacles.
    • 100W x 250H x 382D mm.
    • Full/Half load back up time full load 3.7 minutes/half load 14.5 minutes.
    • input/output voltage 120/120