APC (Schneider Electric) BR1500G Computer and Periphery Back-UPS PRO 500-1500VA | Graybar Store
APC (Schneider Electric) - Computer and Periphery Back-UPS PRO 500-1500VA - BR1500G
+ / - Hover over image to Zoom
Other Views

    Computer and Periphery Back-UPS PRO 500-1500VA

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: BR1500G
    SKU: 25310308
    $266.35
    Checking Pricing
         
    Watts:865
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:1500VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # BR1500G
    • Mounting On or Under Desk
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1500VA
    • Watts 865
    • SAP Material Type ZSTD
    Product Overview:
    Back-UPS Pro® line interactive UPS, 1500VA/865W, 120V AC, with (10) receptacles.
    • 112W x 301H x 382D mm.
    • Full/Half Load Back Up Time Full Load 3.8 Minutes/Half Load 12.8 Minutes,
    • Input/Output Voltage 120/120