APC (Schneider Electric) Back-UPS Pro 700VA Uninterruptible Power Supply (UPS) | Graybar Store
APC (Schneider Electric) - Back-UPS Pro 700VA Uninterruptible Power Supply (UPS)
+ / - Hover over image to Zoom
Other Views

    Back-UPS Pro 700VA Uninterruptible Power Supply (UPS)

    Manufacturer: APC (Schneider Electric)
         

    The Back-UPS® battery backup offers guaranteed power and surge protection for wireless networks, computers, gaming consoles and other electronics in your home or business.

    The Back-UPS provides abundant battery backup power, so you can work through medium length power outages.
    See More >>
    • Manufacturer APC (Schneider Electric)
    • Mounting On or Under Desk
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Watts
    Plug Configuration
    Receptacle Configuration
    VA Rating
    Price
    BR1500G
    25310308
    865
    NEMA 5-15P
    NEMA 5-15R
    1500VA
    $
    266
    .35
    /
    EA
    25310308
    Watts
    865
    Plug Configuration
    NEMA 5-15P
    Receptacle Configuration
    NEMA 5-15R
    VA Rating
    1500VA
    $
    266
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BR1000G
    25311938
    600
    NEMA 5-15P
    NEMA 5-15R
    1000VA
    $
    191
    .93
    /
    EA
    25311938
    Watts
    600
    Plug Configuration
    NEMA 5-15P
    Receptacle Configuration
    NEMA 5-15R
    VA Rating
    1000VA
    $
    191
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BR700G
    25311940
    420
    NEMA 5-15P
    NEMA 5-15R
    700 VA
    $
    159
    .33
    /
    EA
    25311940
    Watts
    420
    Plug Configuration
    NEMA 5-15P
    Receptacle Configuration
    NEMA 5-15R
    VA Rating
    700 VA
    $
    159
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25310308 SKU, 25310308 ANALYTICS...
    Receptacle Configuration
    NEMA 5-15R
    VA Rating
    1500VA
    Price
    $
    266
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25311938 SKU, 25311938 ANALYTICS...
    Receptacle Configuration
    NEMA 5-15R
    VA Rating
    1000VA
    Price
    $
    191
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25311940 SKU, 25311940 ANALYTICS...
    Receptacle Configuration
    NEMA 5-15R
    VA Rating
    700 VA
    Price
    $
    159
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available