Square D (Schneider Electric) 9013FHG9J27 Compressor Pressure Switch with Increasing Pressure 70-150psig and 1/4 in. NPT External Connector | Graybar Store
Square D (Schneider Electric) - Compressor Pressure Switch with Increasing Pressure 70-150psig and 1/4 in. NPT External Connector - 9013FHG9J27
+ / - Hover over image to Zoom
Other Views

    Compressor Pressure Switch with Increasing Pressure 70-150psig and 1/4 in. NPT External Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9013FHG9J27
    SKU: 91007165
    $28.40
    Checking Pricing
         
    Range:Increasing Pressure (40-100psig)
    HP Rating:Lower
    Connections:1/4 in. NPT External
    Differential:20psig
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9013FHG9J27
    • Connections 1/4 in. NPT External
    • Brand Pumptrol
    • Differential 20psig
    • HP Rating Lower
    • Range Increasing Pressure (40-100psig)
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Compressor switch with low HP rating, increasing pressure 40-100psig and 1/4 in. NPT external connector used to control small electrically driven air compressors.
    • 2-Poles
    • Adjustable Cut-out Range Increasing Pressure: 40-100psig
    • Approximate Differential Fixed: 20psig
    • Maximum Allowable Pressure: 100psig