Square D (Schneider Electric) 9013FHG44J59M1X Compressor | Graybar Store
Square D (Schneider Electric) - Compressor - 9013FHG44J59M1X
+ / - Hover over image to Zoom
Other Views

    Compressor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9013FHG44J59M1X
    SKU: 25415638
    $51.98
    Checking Pricing
         
    Range:100 to 200 Increasing Pressure psig
    HP Rating:3 hp
    NEMA Rating:1
    Poles:2
    Amperage Rating:20 A
    Voltage Rating:230 V
    Contact Operation:2 NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9013FHG44J59M1X
    • Amperage Rating 20 A
    • Brand Pumptrol
    • Contact Operation 2 NC
    • HP Rating 3 hp
    • NEMA Rating 1
    Product Overview:
    Pumptrol® Compressor, Voltage Rating: 230 V, Amperage Rating: 20 A, NEMA Rating: 1, Poles: 2, Range: 100 to 200 Increasing Pressure psig