Burndy Y1MRKIT HYTOOL™ Mechanical Full Cycle Ratchet Crimping Tool Kit, 16 pc. Terminals and Splices | Graybar Store
Burndy - HYTOOL™ Mechanical Full Cycle Ratchet Crimping Tool Kit, 16 pc. Terminals and Splices - Y1MRKIT
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Mechanical Full Cycle Ratchet Crimping Tool Kit, 16 pc. Terminals and Splices

    Manufacturer: Burndy
    Manufacturer #: Y1MRKIT
    SKU: 22015125
    $518.13
    Checking Pricing
         
    Tool Application:Crimped Connections
    Product Includes:Y1MRTC And Sturdy Metal Carrying Case
    Capacity:6 to 6 (Thin Wall C-Taps) AWG; 8 to 1 (Copper) AWG
    Overall Length (Inches):9.875
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Y1MRKIT
    • Brand HYTOOL
    • Capacity 6 to 6 (Thin Wall C-Taps) AWG; 8 to 1 (Copper) AWG
    • Overall Length (Inches) 9.875
    • Product Includes Y1MRTC And Sturdy Metal Carrying Case
    • Tool Application Crimped Connections
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    HYTOOL™ Compression System, Tool Application: Crimped Connections, Overall Length (Inches): 9.875 in, Capacity: 6 to 6 (Thin Wall C-Taps) AWG; 8 to 1 (Copper) AWG
    HYTOOL™ kit includes Y1MRTC tool with nine terminals and five splices in a sturdy metal carry case.