Thomas and Betts Homac RRK 20 Compression Splice Kit | Graybar Store
Thomas and Betts Homac - Compression Splice Kit - RRK 20
+ / - Hover over image to Zoom
Other Views

    Compression Splice Kit

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: RRK 20
    SKU: 92142491
    $25.55
    Checking Pricing
         
    Wire Size:2/0 AWG
    Color Code:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # RRK 20
    • Color Code Grey
    • Wire Size 2/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Homac® Compression Splice Kit, Wire Size: 2/0 AWG, Color Code: Gray