Hubbell Power Systems VCSE77 Compression Splice | Graybar Store
Hubbell Power Systems - Compression Splice - VCSE77
+ / - Hover over image to Zoom
Other Views

    Compression Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: VCSE77
    SKU: 88251773
    $6.99
    Checking Pricing
         
    Wire Size:2/0 (6/1) to 336.4 (18/1) ACSR AWG, 2/0 (7) to 350 (37) AAC AWG, 2/0 (7) to 350 (37) CU AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # VCSE77
    • Wire Size 2/0 (6/1) to 336.4 (18/1) ACSR AWG, 2/0 (7) to 350 (37) AAC AWG, 2/0 (7) to 350 (37) CU AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VERSA-CRIMP® VCSE Compression Splice, Wire Size: 2/0 (6/1) to 336.4 (18/1) ACSR AWG; 2/0 (7) to 350 (37) AAC AWG; 2/0 (7) to 350 (37) CU AWG