Hubbell Power Systems VCSE66 Compression Splice | Graybar Store
Hubbell Power Systems - Compression Splice - VCSE66
+ / - Hover over image to Zoom
Other Views

    Compression Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: VCSE66
    SKU: 88251772
    $2.79
    Checking Pricing
         
    Wire Size:4 (6/1) to 4/0 (6/1) ACSR AWG, 4 (7) to 266.8 (19) AAC AWG, 4 Sol. to 250 (37) CU AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # VCSE66
    • Wire Size 4 (6/1) to 4/0 (6/1) ACSR AWG, 4 (7) to 266.8 (19) AAC AWG, 4 Sol. to 250 (37) CU AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VERSA-CRIMP® VCSE Compression Splice, Wire Size: 4 (6/1) to 4/0 (6/1) ACSR AWG; 4 (7) to 266.8 (19) AAC AWG; 4 Sol to 250 (37) CU AWG