Hubbell Power Systems VCSE55 Compression Splice | Graybar Store
Hubbell Power Systems - Compression Splice - VCSE55
+ / - Hover over image to Zoom
Other Views

    Compression Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: VCSE55
    SKU: 88251771
    $2.36
    Checking Pricing
         
    Wire Size:6 (6/1) to 2/0 (6/1) ACSR AWG, 8 (7) to 3/0 (19) AAC AWG, 8 Sol. to 3/0 (19) CU AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # VCSE55
    • Wire Size 6 (6/1) to 2/0 (6/1) ACSR AWG, 8 (7) to 3/0 (19) AAC AWG, 8 Sol. to 3/0 (19) CU AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VERSA-CRIMP® VCSE Compression Splice, Wire Size: 6 (6/1) to 2/0 (6/1) ACSR AWG; 8 (7) to 3/0 (19) AAC AWG; 8 Sol to 3/0 (19) CU AWG