Hubbell Power Systems VCJS85R Compression Splice | Graybar Store
Hubbell Power Systems - Compression Splice - VCJS85R
+ / - Hover over image to Zoom
Other Views

    Compression Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: VCJS85R
    SKU: 88251760
    $20.28
    Checking Pricing
         
    Wire Size:4/0 (19, 7) to 500 (37, 19) AAC, 4/0 (6/1) to 477 (18/1, 36/1) ACSR AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # VCJS85R
    • Wire Size 4/0 (19, 7) to 500 (37, 19) AAC, 4/0 (6/1) to 477 (18/1, 36/1) ACSR AWG
    • For Use With 800 Series Connectors if 6201 (AAAC) Aluminum Alloy Conductor
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VERSA-CRIMP® VCJS-R Compression Splice, Wire Size: 4/0 (19, 7) to 500 (37, 19) AAC, 4/0 (6/1) to 477 (18/1, 36/1) ACSR AWG