Burndy YS4CA1 Compression Splice | Graybar Store
Burndy - Compression Splice - YS4CA1
+ / - Hover over image to Zoom
Other Views

    Compression Splice

    Manufacturer: Burndy
    Manufacturer #: YS4CA1
    SKU: 88049186
    $8.02
    Checking Pricing
         
    Wire Size:4 (Aluminum) AWG, 4 (Copper Stranded) AWG
    Color Code:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS4CA1
    • Color Code Green
    • Finish Tin Plated
    • Wire Size 4 (Aluminum) AWG, 4 (Copper Stranded) AWG
    • For Use With All Combination of Aluminum to Aluminum Conductors; Aluminum to Copper Conductors; Copper to Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylink™ Compression Splice, Wire Size: 4 (Aluminum) AWG; 4 (Copper Stranded) AWG, Color Code: Green, Finish: Tin-Plated