Burndy YS44 Compression Splice | Graybar Store
Burndy - Compression Splice - YS44
+ / - Hover over image to Zoom
Other Views

    Compression Splice

    Manufacturer: Burndy
    Manufacturer #: YS44
    SKU: 88049178
    $68.72
    Checking Pricing
         
    Wire Size:1000 kcmil
    Color Code:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS44
    • Color Code White
    • Finish Tin Plated
    • Wire Size 1000 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylink™ Compression Splice, Wire Size: 1000 kcmil, Color Code: White, Finish: Tin-Plated