Burndy YS39A1 Compression Splice | Graybar Store
Burndy - Compression Splice - YS39A1
+ / - Hover over image to Zoom
Other Views

    Compression Splice

    Manufacturer: Burndy
    Manufacturer #: YS39A1
    SKU: 88049172
    $77.73
    Checking Pricing
         
    Wire Size:700 to 750 kcmil
    Color Code:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS39A1
    • Color Code Yellow
    • Finish Tin-Plated
    • Wire Size 700 to 750 kcmil
    • For Use With All Combination of Aluminum to Aluminum Conductors; Aluminum to Copper Conductors; Copper to Copper Conductors
    • Country of Origin US - USA
    Product Overview:
    Hylink™ Compression Splice, Wire Size: 700 to 750 kcmil, Color Code: Yellow, Finish: Tin-Plated