Burndy YS31A1 Compression Splice | Graybar Store
Burndy - Compression Splice - YS31A1
+ / - Hover over image to Zoom
Other Views

    Compression Splice

    Manufacturer: Burndy
    Manufacturer #: YS31A1
    SKU: 88049157
    $27.68
    Checking Pricing
         
    Wire Size:350 (Aluminum) kcmil, 350 (Copper Stranded) kcmil
    Color Code:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS31A1
    • Color Code Brown
    • Finish Tin Plated
    • Wire Size 350 (Aluminum) kcmil, 350 (Copper Stranded) kcmil
    • For Use With All Combination of Aluminum to Aluminum Conductors; Aluminum to Copper Conductors; Copper to Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylink™ Compression Splice, Wire Size: 350 (Aluminum) kcmil; 350 (Copper Stranded) kcmil, Color Code: Brown, Finish: Tin-Plated