Burndy YS29LBOX Compression Splice | Graybar Store
Burndy - Compression Splice - YS29LBOX
+ / - Hover over image to Zoom
Other Views

    Compression Splice

    Manufacturer: Burndy
    Manufacturer #: YS29LBOX
    SKU: 88049144
    $14.40
    Checking Pricing
         
    Wire Size:250 kcmil
    Color Code:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS29LBOX
    • Color Code Yellow
    • Finish Tin Plated
    • Wire Size 250 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylink™ Compression Splice, Wire Size: 250 kcmil, Color Code: Yellow, Finish: Tin-Plated