Burndy YS26A1 Compression Splice | Graybar Store
Burndy - Compression Splice - YS26A1
+ / - Hover over image to Zoom
Other Views

    Compression Splice

    Manufacturer: Burndy
    Manufacturer #: YS26A1
    SKU: 88049129
    $19.40
    Checking Pricing
         
    Wire Size:2/0 (Aluminum) AWG, 2/0 (Copper Stranded) AWG
    Color Code:Olive
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS26A1
    • Color Code Olive
    • Finish Tin Plated
    • Wire Size 2/0 (Aluminum) AWG, 2/0 (Copper Stranded) AWG
    • For Use With All Combination of Aluminum to Aluminum Conductors; Aluminum to Copper Conductors; Copper to Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylink™ Compression Splice, Wire Size: 2/0 (Aluminum) AWG; 2/0 (Copper Stranded) AWG, Color Code: Olive, Finish: Tin-Plated