Burndy YDS28RLY Compression Splice | Graybar Store
Burndy - Compression Splice - YDS28RLY
+ / - Hover over image to Zoom
Other Views

    Compression Splice

    Manufacturer: Burndy
    Manufacturer #: YDS28RLY
    SKU: 88048914
    $58.60
    Checking Pricing
         
    Wire Size:246.9 (7) (AAAC 5005) kcmil, 246.9 (7) (AAAC 6201) kcmil, 4/0 (6/1) (ACSR), 4/0 (Aluminum) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YDS28RLY
    • Wire Size 246.9 (7) (AAAC 5005) kcmil, 246.9 (7) (AAAC 6201) kcmil, 4/0 (6/1) (ACSR), 4/0 (Aluminum) AWG
    • For Use With AAAC; AAC; ACSR
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unisplice™ Compression Splice, Wire Size: 246.9 (7) (AAAC 5005) kcmil; 246.9 (7) (AAAC 6201) kcmil; 4/0 (6/1) (ACSR); 4/0 (Aluminum) AWG, Finish: Unplated