Burndy YS34L Compression Reducer And Splice | Graybar Store
Burndy - Compression Reducer And Splice - YS34L
+ / - Hover over image to Zoom
Other Views

    Compression Reducer And Splice

    Manufacturer: Burndy
    Manufacturer #: YS34L
    SKU: 88049163
    $24.40
    Checking Pricing
         
    Wire Size:500 kcmil
    Color Code:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS34L
    • Color Code Brown
    • Finish Tin Plated
    • Wire Size 500 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylink™ Compression Reducer And Splice, Wire Size: 500 kcmil, Color Code: Brown, Finish: Tin-Plated