Burndy YS31L Compression Reducer And Splice | Graybar Store
Burndy - Compression Reducer And Splice - YS31L
+ / - Hover over image to Zoom
Other Views

    Compression Reducer And Splice

    Manufacturer: Burndy
    Manufacturer #: YS31L
    SKU: 88049156
    $17.54
    Checking Pricing
         
    Wire Size:350 kcmil
    Color Code:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS31L
    • Color Code Red
    • Finish Tin-Plated
    • Wire Size 350 kcmil
    • Country of Origin US - USA
    Product Overview:
    Hylink™ Compression Reducer And Splice, Wire Size: 350 kcmil, Color Code: Red, Finish: Tin-Plated