Thomas and Betts Homac X 5 U 10-6 X5 Series Aluminum Compression Pin Terminal, 1/0 Solid, 1/0 ACSR Stranded | Graybar Store
Thomas and Betts Homac - X5 Series Aluminum Compression Pin Terminal, 1/0 Solid, 1/0 ACSR Stranded - X 5 U 10-6
+ / - Hover over image to Zoom
Other Views

    X5 Series Aluminum Compression Pin Terminal, 1/0 Solid, 1/0 ACSR Stranded

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: X 5 U 10-6
    SKU: 93162073
    $14.61
    Checking Pricing
         
    Material:Aluminum, Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # X 5 U 10-6
    • Material Aluminum, Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Compression Pin Terminal, Conductor Size 1/0 AWG Stranded/ACSR, Bare, Non-Insulated, Length 2-1/2 in.