Burndy Compression Pin Adapter Aluminum | Graybar Store
Burndy - Compression Pin Adapter Aluminum
+ / - Hover over image to Zoom
Other Views

    Compression Pin Adapter Aluminum

    Manufacturer: Burndy
         

    • Manufacturer Burndy
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Wire Size
    Length
    Use With
    Plug Diameter (Inches)
    Price
    AYP750
    88047196
    700 to 750 (Aluminum) kcmil, 700 to 750 Str. (Copper) kcmil
    3.79 in.
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    0.81
    $
    104
    .30
    /
    EA
    88047196
    Wire Size
    700 to 750 (Aluminum) kcmil, 700 to 750 Str. (Copper) kcmil
    Length
    3.79 in.
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches)
    0.81
    $
    104
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AYP350
    88047192
    350 (Aluminum) kcmil, 350 Str. (Copper) kcmil
    2-3/4 in.
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    0.57
    $
    58
    .85
    /
    EA
    88047192
    Wire Size
    350 (Aluminum) kcmil, 350 Str. (Copper) kcmil
    Length
    2-3/4 in.
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches)
    0.57
    $
    58
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AYP1
    88047188
    2.01 in.
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    0.26
    $
    24
    .99
    /
    EA
    88047188
    Wire Size
    Length
    2.01 in.
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches)
    0.26
    $
    24
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AYP6
    88047195
    6 Str. (Aluminum) AWG, 6 Str. (Copper) AWG
    1.85 in.
    Aluminum; Copper
    0.23
    $
    19
    .66
    /
    EA
    88047195
    Wire Size
    6 Str. (Aluminum) AWG, 6 Str. (Copper) AWG
    Length
    1.85 in.
    Use With
    Aluminum; Copper
    Plug Diameter (Inches)
    0.23
    $
    19
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AYP250
    88047191
    250 (Aluminum) kcmil, 250 Str. (Copper) kcmil
    2.63 in.
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And Battery Actuated Tools; U31ART U-Die 350 kcmil AL
    0.47
    $
    49
    .49
    /
    EA
    88047191
    Wire Size
    250 (Aluminum) kcmil, 250 Str. (Copper) kcmil
    Length
    2.63 in.
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And Battery Actuated Tools; U31ART U-Die 350 kcmil AL
    Plug Diameter (Inches)
    0.47
    $
    49
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AYP500
    88047194
    500 (Aluminum) kcmil, 500 Str. (Copper) kcmil
    3.08 in.
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    0.68
    $
    76
    .25
    /
    EA
    88047194
    Wire Size
    500 (Aluminum) kcmil, 500 Str. (Copper) kcmil
    Length
    3.08 in.
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches)
    0.68
    $
    76
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AYP1/0
    88047189
    1/0 Str. (Aluminum) AWG, 1/0 Str. (Copper) AWG
    2.01 in.
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    0.29
    $
    26
    .04
    /
    EA
    88047189
    Wire Size
    1/0 Str. (Aluminum) AWG, 1/0 Str. (Copper) AWG
    Length
    2.01 in.
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches)
    0.29
    $
    26
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AYP2
    88047190
    2 Str. (Aluminum) AWG, 2 Str. (Copper) AWG
    1.85 in.
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    0.23
    $
    21
    .80
    /
    EA
    88047190
    Wire Size
    2 Str. (Aluminum) AWG, 2 Str. (Copper) AWG
    Length
    1.85 in.
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches)
    0.23
    $
    21
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047196 SKU, 88047196 ANALYTICS...
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches)
    0.81
    Price
    $
    104
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047192 SKU, 88047192 ANALYTICS...
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches)
    0.57
    Price
    $
    58
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047188 SKU, 88047188 ANALYTICS...
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches)
    0.26
    Price
    $
    24
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047195 SKU, 88047195 ANALYTICS...
    Use With
    Aluminum; Copper
    Plug Diameter (Inches)
    0.23
    Price
    $
    19
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047191 SKU, 88047191 ANALYTICS...
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And Battery Actuated Tools; U31ART U-Die 350 kcmil AL
    Plug Diameter (Inches)
    0.47
    Price
    $
    49
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047194 SKU, 88047194 ANALYTICS...
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches)
    0.68
    Price
    $
    76
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047189 SKU, 88047189 ANALYTICS...
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches)
    0.29
    Price
    $
    26
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047190 SKU, 88047190 ANALYTICS...
    Use With
    4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches)
    0.23
    Price
    $
    21
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available