Burndy AYPO350 Compression Pin Adapter | Graybar Store
Burndy - Compression Pin Adapter - AYPO350
+ / - Hover over image to Zoom
Other Views

    Compression Pin Adapter

    Manufacturer: Burndy
    Manufacturer #: AYPO350
    SKU: 88047201
    $58.56
    Checking Pricing
         
    Wire Size:350 (Aluminum) kcmil, 350 Str. (Copper) kcmil
    Plug Diameter (Inches):0.57
    Length:3.08 in.
    Use With:4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AYPO350
    • Length 3.08 in.
    • Plug Diameter (Inches) 0.57
    • Wire Size 350 (Aluminum) kcmil, 350 Str. (Copper) kcmil
    • For Use With Copper, Aluminum
    • Use With 4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Compression Pin Adapter, Wire Size: 350 (Aluminum) kcmil; 350 Str (Copper) kcmil, Length: 3.08 in, Aluminum, Plug Diameter (Inches): 0.57 in