Burndy AYPO3/0 Compression Pin Adapter | Graybar Store
Burndy - Compression Pin Adapter - AYPO3/0
+ / - Hover over image to Zoom
Other Views

    Compression Pin Adapter

    Manufacturer: Burndy
    Manufacturer #: AYPO3/0
    SKU: 88047199
    $26.56
    Checking Pricing
         
    Wire Size:3/0 Str. (Aluminum) AWG, 3/0 Str. (Copper) AWG
    Plug Diameter (Inches):0.37
    Length:2.8 in.
    Use With:4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AYPO3/0
    • Length 2.8 in.
    • Plug Diameter (Inches) 0.37
    • Wire Size 3/0 Str. (Aluminum) AWG, 3/0 Str. (Copper) AWG
    • For Use With Copper, Aluminum
    • Use With 4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    • Country of Origin US - USA
    Product Overview:
    Compression Pin Adapter, Wire Size: 3/0 Str (Aluminum) AWG; 3/0 Str (Copper) AWG, Length: 2.8 in, Aluminum, Plug Diameter (Inches): 0.37 in