Burndy AYP500 Compression Pin Adapter | Graybar Store
Burndy - Compression Pin Adapter - AYP500
+ / - Hover over image to Zoom
Other Views

    Compression Pin Adapter

    Manufacturer: Burndy
    Manufacturer #: AYP500
    SKU: 88047194
    $76.25
    Checking Pricing
         
    Wire Size:500 (Aluminum) kcmil, 500 Str. (Copper) kcmil
    Length:3.08 in.
    Use With:4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches):0.68
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AYP500
    • Length 3.08 in.
    • Plug Diameter (Inches) 0.68
    • Wire Size 500 (Aluminum) kcmil, 500 Str. (Copper) kcmil
    • Use With 4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Compression Pin Adapter, Wire Size: 500 (Aluminum) kcmil; 500 Str (Copper) kcmil, Length: 3.08 in, Aluminum, Plug Diameter (Inches): 0.68 in