Burndy AYP2 Compression Pin Adapter | Graybar Store
Burndy - Compression Pin Adapter - AYP2
+ / - Hover over image to Zoom
Other Views

    Compression Pin Adapter

    Manufacturer: Burndy
    Manufacturer #: AYP2
    SKU: 88047190
    $21.80
    Checking Pricing
         
    Wire Size:2 Str. (Aluminum) AWG, 2 Str. (Copper) AWG
    Length:1.85 in.
    Use With:4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    Plug Diameter (Inches):0.23
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AYP2
    • Length 1.85 in.
    • Plug Diameter (Inches) 0.23
    • Wire Size 2 Str. (Aluminum) AWG, 2 Str. (Copper) AWG
    • Use With 4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    • Country of Origin US - USA
    Product Overview:
    Compression Pin Adapter, Wire Size: 2 Str (Aluminum) AWG; 2 Str (Copper) AWG, Length: 1.85 in, Aluminum, Plug Diameter (Inches): 0.23 in