Burndy YAV4CL Compression Lug Ring Tongue | Graybar Store
Burndy - Compression Lug Ring Tongue - YAV4CL
+ / - Hover over image to Zoom
Other Views

    Compression Lug Ring Tongue

    Manufacturer: Burndy
    Manufacturer #: YAV4CL
    SKU: 91001640
    $1.17
    Checking Pricing
         
    Wire Size:4 AWG
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV4CL
    • Finish Electro Tin Plated
    • Materials Copper
    • Stud Size (Inches) 1/4
    • Wire Size 4 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ Compression Lug Ring Tongue, Copper, Wire Size: 4 AWG, Electro Tin-Plated, Stud Size (Inches): 1/4 in