Burndy YAV10L36BOX Compression Lug Ring Tongue | Graybar Store
Burndy - Compression Lug Ring Tongue - YAV10L36BOX
+ / - Hover over image to Zoom
Other Views

    Compression Lug Ring Tongue

    Manufacturer: Burndy
    Manufacturer #: YAV10L36BOX
    SKU: 88048725
    $0.90
    Checking Pricing
         
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV10L36BOX
    • Finish Electro Tin Plated
    • Materials Copper
    • Wire Size 12 to 10 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ Compression Lug Ring Tongue, Copper, Wire Size: ‎12 to 10 AWG, Electro Tin-Plated, Stud Size (Inches): 8 AWG; 10 AWG