Burndy YAV14L36 Compression Lug | Graybar Store
Burndy - Compression Lug - YAV14L36
+ / - Hover over image to Zoom
Other Views

    Compression Lug

    Manufacturer: Burndy
    Manufacturer #: YAV14L36
    SKU: 92136028
    $0.17
    Checking Pricing
         
    Wire Size:20 to 14 AWG
    Stud Size (Inches):8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV14L36
    • Finish Electro Tin Plated
    • Materials Copper
    • Stud Size (Inches) 8 AWG
    • Wire Size 20 to 14 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAV Compression Lug, Copper, Wire Size: 20 to 14 AWG, Electro Tin-Plated, Stud Size (Inches): 8 AWG