NSI Industries AL4/0-38 Compression Lug | Graybar Store
NSI Industries - Compression Lug - AL4/0-38
+ / - Hover over image to Zoom
Other Views

    Compression Lug

    Manufacturer: NSI Industries
    Manufacturer #: AL4/0-38
    SKU: 25818563
    $23.72
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):3.429 L
    Stud Size (Inches):3/8
    Die Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AL4/0-38
    • Die Color White
    • Materials Aluminum
    • Size (Inches) 3.429 L
    • Stud Size (Inches) 3/8
    • Wire Size 4/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    AL Compression Lug, Aluminum, Size (Inches): 3.429 L in, Wire Size: 4/0 AWG, Die Color: White